Motion
4SA16FJA12
Eaton Aeroquip 4S Series Crimp Hose Fittings Female JIC/37 Swivel 45 Elbow - Carbon Steel
MI ITEM #08051772
MFR #4SA16FJA12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 4S Series Crimp Hose Fittings Female JIC/37 Swivel 45 Elbow - Carbon Steel
MI ITEM #08051772
MFR #4SA16FJA12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4SA16FJA12FTNG (PERM) 4S SERIES
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • End 1 Size
    1-5/16 in
  • End 1 Thread
    1-5/16-12
  • End 2 Size
    -12 in
  • Material
    Carbon Steel
  • Height
    1.500 in
  • Width
    1.840 in
  • Length
    5.260 in
  • Weight
    1.20 lb
  • Overall Length
    5.260 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought