Motion
4SA16MP12
4S Series Crimp Hose Fittings Male Pipe - Carbon Steel Material, 3/4 in Hose ID
MI ITEM #08051792
MFR #4SA16MP12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4S Series Crimp Hose Fittings Male Pipe - Carbon Steel Material, 3/4 in Hose ID
MI ITEM #08051792
MFR #4SA16MP12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4SA16MP12FTNG (PERM) 4S
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Hose Inside Diameter
    3/4 in
  • Material
    Carbon Steel
  • Length
    3.340 in
  • Overall Length
    3.340 in
  • End 1 Size
    1.000 in
  • End 1 Thread
    1-11 1/2
  • Height
    1.840 in
  • Weight
    0.80 lb
  • Width
    1.840 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought