Motion
4SA16MR16
Eaton Aeroquip 4S Series Crimp Hose Fittings Male ORS - Carbon Steel Material, 1 in Hose ID
MI ITEM #08051796
MFR #4SA16MR16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 4S Series Crimp Hose Fittings Male ORS - Carbon Steel Material, 1 in Hose ID
MI ITEM #08051796
MFR #4SA16MR16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1.000 in
  • Height
    2.080 in
  • Hose Inside Diameter
    1 in
  • Length
    3.450 in
  • Overall Length
    3.450 in
  • Weight
    1.20 lb
  • Width
    2.080 in

Details

  • Adapter Type
    Hose Fittings
  • End 1 Thread
    1-7/16-12
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel

Overview

Mfr description
4SA16MR16FTNG (PERM) 4S SERIES
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought