Motion
4SA16PS16
Eaton Aeroquip 4S Series Crimp Hose Fittings Straight Male Pipe - Carbon Steel
MI ITEM #08051797
MFR #4SA16PS16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 4S Series Crimp Hose Fittings Straight Male Pipe - Carbon Steel
MI ITEM #08051797
MFR #4SA16PS16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4SA16PS16FTNG (PERM) 4S SERIES
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Length
    4.340 in
  • Overall Length
    4.340 in
  • End 1 Size
    1.000 in
  • End 1 Thread
    1-11 1/2
  • Height
    2.080 in
  • Weight
    1.31 lb
  • End 2 Size
    -16 in
  • Width
    2.080 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought