Motion
4SA20FJ16
4S Series Crimp Hose Fittings Female JIC/37 Swivel - Carbon Steel Material, 1 in Hose ID
Mi Item #08051798
MFR #4SA20FJ16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4S Series Crimp Hose Fittings Female JIC/37 Swivel - Carbon Steel Material, 1 in Hose ID
Mi Item #08051798
MFR #4SA20FJ16

Mfr description
4SA20FJ16FTNG (PERM) 4S SERIES
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1-1/4 in
  • Height
    2.080 in
  • Hose Inside Diameter
    1 in
  • Length
    3.380 in
  • Overall Length
    3.380 in
  • Weight
    1.40 lb
  • Width
    2.080 in

Details

  • Adapter Type
    Hose Fittings
  • End 1 Thread
    1-5/8-12
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)