Motion
4SA20FJA20
4S Series Crimp Hose Fittings Female JIC/37 Swivel 45 Elbow - Steel Material
Mi Item #08051801
MFR #4SA20FJA20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4S Series Crimp Hose Fittings Female JIC/37 Swivel 45 Elbow - Steel Material
Mi Item #08051801
MFR #4SA20FJA20

Mfr description
4SA20FJA20FTNG (PERM) 4S SERIES
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1-1/4 in
  • End 2 Size
    1-1/4 in
  • Height
    1.260 in
  • Length
    5.340 in
  • Overall Length
    5.340 in
  • Weight
    35.34 oz
  • Width
    2.460 in

Details

  • Adapter Type
    Hose Fittings
  • End 1 Thread
    1-5/8-12
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)