1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DANFOSS AEROQUIP LLC
4SA20FJC20
4S Series Crimp Hose Fittings Female JIC/37 Swivel 90 Long Drop Elbow - Steel Material
MI ITEM #
08051804
MFR #
4SA20FJC20
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hose and Fittings
Hose Products
Fittings and Couplings
Hose Ends
DANFOSS AEROQUIP LLC 4SA20FJC20
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DANFOSS AEROQUIP LLC
4SA20FJC20
4S Series Crimp Hose Fittings Female JIC/37 Swivel 90 Long Drop Elbow - Steel Material
MI ITEM #
08051804
MFR #
4SA20FJC20
Mfr description
4SA20FJC20FTNG (PERM) 4S SERIES
Dura-Kote plating for superior corrosion resistance
Innovative design to deliver performance and maximum uptime
System engineered to extend hose assembly life
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
End 1 Size
1-1/4 in
End 2 Size
1-1/4 in
Height
6.950 in
Inside Diameter
0.990 in
Length
5.220 in
Overall Length
5.220 in
Weight
2.77 lb
Width
2.460 in
Details
Adapter Type
Hose Fittings
End 1 Thread
1-5/8-12
Material
Steel
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items