Motion
4SA20MR16
Eaton Aeroquip 4S Series Crimp Hose Fittings Male ORS - Carbon Steel
Mi Item #08051817
MFR #4SA20MR16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 4S Series Crimp Hose Fittings Male ORS - Carbon Steel
Mi Item #08051817
MFR #4SA20MR16

Mfr description
4SA20MR16FTNG (PERM) 4S SERIES
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1-11/16 in
  • End 2 Size
    -16 in
  • Height
    2.080 in
  • Inside Diameter
    0.760 in
  • Length
    3.190 in
  • Outside Diameter
    2.084 in
  • Overall Length
    3.190 in
  • Weight
    1.17 lb
  • Width
    2.080 in

Details

  • Adapter Type
    Hose Fittings
  • End 1 Thread
    1-11/16-12
  • Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)