Motion
4SA4FS6
Eaton Aeroquip 4S Series Crimp Hose Fittings Female SAE 45 Swivel - Carbon Steel
MI ITEM #08051837
MFR #4SA4FS6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 4S Series Crimp Hose Fittings Female SAE 45 Swivel - Carbon Steel
MI ITEM #08051837
MFR #4SA4FS6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4SA4FS6FITTING (PERM) 4S
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • End 1 Size
    7/16 in
  • End 1 Thread
    7/16-20
  • Material
    Carbon Steel
  • Inside Diameter
    0.190 in
  • Height
    1.160 in
  • Width
    1.160 in
  • Length
    2.150 in
  • Weight
    0.16 lb
  • Overall Length
    2.150 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought