Motion
4SA6FJ6
4S Series Crimp Hose Fittings Female JIC/37 Swivel - Steel Material
MI ITEM #08051840
MFR #4SA6FJ6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4S Series Crimp Hose Fittings Female JIC/37 Swivel - Steel Material
MI ITEM #08051840
MFR #4SA6FJ6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • Height
    1.160 in
  • Inside Diameter
    0.260 in
  • Length
    2.120 in
  • Overall Length
    2.120 in
  • Weight
    0.16 lb
  • Width
    1.160 in

Details

  • Adapter Type
    Hose Fittings
  • End 1 Thread
    9/16-18
  • Material
    Steel

Overview

Mfr description
4SA6FJ6FITTING (PERM) 4S
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought