Motion
4SA6FR6
Eaton Aeroquip 4S Series Crimp Hose Fittings Female ORS Swivel - Carbon steel
Mi Item #08051846
MFR #4SA6FR6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 4S Series Crimp Hose Fittings Female ORS Swivel - Carbon steel
Mi Item #08051846
MFR #4SA6FR6

Mfr description
4SA6FR6FITTING (PERM) 4S
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    11/16 in
  • Height
    1.190 in
  • Inside Diameter
    0.260 in
  • Length
    2.070 in
  • Outside Diameter
    1.158 in
  • Overall Length
    2.070 in
  • Weight
    0.18 lb
  • Width
    1.160 in

Details

  • Adapter Type
    Hose Fittings
  • End 1 Thread
    11/16-16
  • Material
    Carbon steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)