Motion
4SA6FRC6
Eaton Aeroquip 4S Series Crimp Hose Fittings Female ORS Swivel 90 Long Drop Elbow - Carbon steel
MI ITEM #08051852
MFR #4SA6FRC6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 4S Series Crimp Hose Fittings Female ORS Swivel 90 Long Drop Elbow - Carbon steel
MI ITEM #08051852
MFR #4SA6FRC6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4SA6FRC6FTNG (PERM), 4-SPRL
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • End 1 Size
    11/16 in
  • End 1 Thread
    11/16-16
  • Outside Diameter
    1.158 in
  • Material
    Carbon steel
  • Inside Diameter
    0.240 in
  • Height
    3.080 in
  • Width
    1.160 in
  • Length
    2.340 in
  • Weight
    0.22 lb
  • Overall Length
    2.340 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought