Specifications
Dimensions
- End 1 Size5/8 in
- Height1.160 in
- Inside Diameter0.260 in
- Length2.150 in
- Outside Diameter1.158 in
- Overall Length2.150 in
- Weight0.16 lb
- Width1.160 in
Details
- Adapter TypeHose Fittings
- End 1 Thread5/8-18
- MaterialCarbon Steel
Overview
Mfr description
4SA6FS6FITTING (PERM) 4S
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life