Motion
4SA8FRA6
Eaton Aeroquip 4S Series Crimp Hose Fittings Female ORS Swivel 45 Elbow - Carbon steel
MI ITEM #08051872
MFR #4SA8FRA6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 4S Series Crimp Hose Fittings Female ORS Swivel 45 Elbow - Carbon steel
MI ITEM #08051872
MFR #4SA8FRA6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4SA8FRA6FITTING (PERM) 4S
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • End 1 Size
    13/16 in
  • End 1 Thread
    13/16-16
  • Outside Diameter
    1.158 in
  • Material
    Carbon steel
  • Inside Diameter
    0.260 in
  • Height
    1.170 in
  • Width
    1.160 in
  • Length
    2.740 in
  • Weight
    0.23 lb
  • Overall Length
    2.740 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought