Motion
4SA8FRA8
4S Series Crimp Hose Fittings Female ORS Swivel 45 Elbow - Steel Material
Mi Item #08051873
MFR #4SA8FRA8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4S Series Crimp Hose Fittings Female ORS Swivel 45 Elbow - Steel Material
Mi Item #08051873
MFR #4SA8FRA8

Mfr description
4SA8FRA8FTNG (PERM), 4-SPRL
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in
  • Height
    1.260 in
  • Inside Diameter
    0.330 in
  • Length
    3.000 in
  • Overall Length
    3.000 in
  • Weight
    0.33 lb
  • Width
    1.340 in

Details

  • Adapter Type
    Hose Fittings
  • End 1 Thread
    13/16-16
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)