Specifications
Dimensions
- End 1 Size1/2 in
- End 2 Size1/2 in
- Height2.250 in
- Inside Diameter0.330 in
- Length2.740 in
- Overall Length2.740 in
- Weight0.35 lb
- Width1.340 in
Details
- Adapter TypeHose Fittings
- End 1 Thread13/16-16
- MaterialSteel
Overview
Mfr description
4SA8FRB8FTNG (PERM), 4-SPRL
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life