Motion
4SA8MB6
Eaton Aeroquip 4S Series Crimp Hose Fittings Male O-ring Boss - Carbon steel
MI ITEM #08051879
MFR #4SA8MB6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 4S Series Crimp Hose Fittings Male O-ring Boss - Carbon steel
MI ITEM #08051879
MFR #4SA8MB6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4SA8MB6FITTING (PERM) 4S
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • End 1 Size
    3/4 in
  • End 1 Thread
    3/4-16
  • Material
    Carbon steel
  • Inside Diameter
    0.260 in
  • Height
    1.160 in
  • Width
    1.160 in
  • Length
    1.970 in
  • Weight
    0.17 lb
  • Overall Length
    1.970 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought