Motion
4SA8MR6
Eaton Aeroquip 4S Series Crimp Hose Fittings Male ORS - Carbon steel
MI ITEM #08051887
MFR #4SA8MR6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 4S Series Crimp Hose Fittings Male ORS - Carbon steel
MI ITEM #08051887
MFR #4SA8MR6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4SA8MR6FITTING (PERM) 4S
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • End 1 Size
    13/16 in
  • End 1 Thread
    13/16-16
  • Outside Diameter
    1.158 in
  • Material
    Carbon steel
  • Inside Diameter
    0.260 in
  • Height
    1.160 in
  • Width
    1.160 in
  • Length
    1.950 in
  • Weight
    0.17 lb
  • Overall Length
    1.950 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought