Motion
4SA8MR8
4S Series Crimp Hose Fittings Male ORS - Steel Material
MI ITEM #08051889
MFR #4SA8MR8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4S Series Crimp Hose Fittings Male ORS - Steel Material
MI ITEM #08051889
MFR #4SA8MR8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4SA8MR8FTNG (PERM), 4-SPRL
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • Material
    Steel
  • Length
    2.300 in
  • Overall Length
    2.300 in
  • End 1 Size
    1/2 in
  • End 1 Thread
    13/16-16
  • Inside Diameter
    0.380 in
  • Height
    1.340 in
  • Weight
    0.27 lb
  • Width
    1.340 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text