Motion
69851
Tiger Ceramic RFD Max Performance Grinding Wheel - 4.5000 in Disc Diameter, 7/8 in Arbor, Ceramic Alumina Abrasive Material, 36 Grit, Rust Color
MI ITEM #08052084
MFR #69851
Your Price$3.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tiger Ceramic RFD Max Performance Grinding Wheel - 4.5000 in Disc Diameter, 7/8 in Arbor, Ceramic Alumina Abrasive Material, 36 Grit, Rust Color
MI ITEM #08052084
MFR #69851

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.32/each(List $3.81)

Overview

Mfr description
69851 4-1/2" 7/8" ARBOR FIBER DISC 36 GR
  • Ideal for use on Stainless Steel, high-nickel alloys, armored steel, tool steel, inconel, titanium, and other hard to grind materials
  • Self-sharpening Ceramic grain provides maximum cut rate throughout life of the disc.
  • Top Coat grinds cool and eliminates loading.

Specifications

  • Disc Diameter
  • Arbor Size
    7/8 in
  • Grit Number
    36
  • Max Rpm
    13000 rpm
  • Abrasive Material
    Ceramic Alumina
  • Color
    Rust
  • Manufacturer Upc Number
    012382698515
  • UPC_NO
    012382698515
  • Application
    Deburring, Finishing, Grinding
  • Overall Length
    4.5000 in
  • Overall Width
    4.5000 in
  • Wheel Diameter
    4-1/2 in
  • Arbor Hole Size
    7/8 in
  • Material Application
    Armored Steel, High-Nickel Alloys, Inconel, Stainless Steel, Steel, Titanium, Tool Steel
  • Package Quantity
    25 Per Pack

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought