Motion
69860
5 Tiger Ceramic RFD 60C Grit 7/8 Arbor Hole
MI ITEM #08052091
MFR #69860
Price$2.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 Tiger Ceramic RFD 60C Grit 7/8 Arbor Hole
MI ITEM #08052091
MFR #69860

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2.85/each

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Overall Length
    5.0000 in
  • Overall Width
    5.0000 in
  • Wheel Diameter
    5 in

Details

  • Application
    Deburring, Finishing, Grinding
  • Color
    Rust
  • Grit Number
    60
  • Manufacturer Upc Number
    012382698607
  • Material Application
    Armored Steel, High-Nickel Alloys, Inconel, Stainless Steel, Steel, Titanium, Tool Steel
  • Package Quantity
    25 Per Pack
  • UPC_NO
    012382698607

Overview

Mfr description
69860 5" 7/8" ARBOR FIBER DISC 60 GRIT
  • Ideal for use on Stainless Steel, high-nickel alloys, armored steel, tool steel, inconel, titanium, and other hard to grind materials
  • Self-sharpening Ceramic grain provides maximum cut rate throughout life of the disc
  • Top Coat grinds cool and eliminates loading

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought