Motion
69864
Sanding Disc - 7.0000 in Disc Diameter, Ceramic Alumina Abrasive Material, 24 Grit, Rust Color
MI ITEM #08052093
MFR #69864
List Price$7.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sanding Disc - 7.0000 in Disc Diameter, Ceramic Alumina Abrasive Material, 24 Grit, Rust Color
MI ITEM #08052093
MFR #69864

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.90/each for your price

Overview

Mfr description
69864 7" 7/8" ARBOR FIBER DISC 24 GRIT
  • For cool, fast grinding protects from heat discoloration and prevents loading on soft alloys
  • Self-sharpening ceramic alumina grain delivers a superior combination of life and cut rate
  • Top coat grinds cool and eliminates loading, glazing and dulling
  • Ideal for stainless steel and other hard-to-grind metals
  • Less pressure for consistent material removal, reducing operator fatigue
  • Advanced ceramic grain delivers greater stock removal with a finer scratch pattern
  • Type 27
  • Package qty: 25
  • Manufacturer: Weiler

Specifications

  • Disc Diameter
  • Grit Number
    24
  • Max Rpm
    8500 rpm
  • Abrasive Material
    Ceramic Alumina
  • Color
    Rust
  • Manufacturer Upc Number
    012382698645
  • UPC_NO
    012382698645
  • Application
    Grinding
  • Overall Length
    7.0000 in
  • Overall Width
    7.0000 in
  • Wheel Diameter
    7.0000 in
  • Arbor Hole Size
    7/8 in
  • Material Application
    Armored Steel, High-Nickel Alloys, Inconel, Stainless Steel, Steel, Titanium, Tool Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought