Motion
69865
7 Tiger Ceramic RFD 36C Grit 7/8 Arbor Hole
Mi Item #08052094
MFR #69865
Price$7.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7 Tiger Ceramic RFD 36C Grit 7/8 Arbor Hole
Mi Item #08052094
MFR #69865

Mfr description
69865 7" 7/8" ARBOR FIBER DISC 36 GRIT
  • Ideal for use on Stainless Steel, high-nickel alloys, armored steel, tool steel, inconel, titanium, and other hard to grind materials
  • Self-sharpening Ceramic grain provides maximum cut rate throughout life of the disc
  • Top Coat grinds cool and eliminates loading
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.05/each

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Overall Length
    7.0000 in
  • Overall Width
    7.0000 in
  • Wheel Diameter
    7 in

Details

  • Application
    Deburring, Finishing, Grinding
  • Color
    Rust
  • Grit Number
    60
  • Manufacturer Upc Number
    012382698652
  • Material Application
    Armored Steel, High-Nickel Alloys, Inconel, Stainless Steel, Steel, Titanium, Tool Steel
  • Package Quantity
    25 Per Pack
  • UPC_NO
    012382698652
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)