Motion
69866
7 Tiger Ceramic RFD 50C Grit 7/8 Arbor Hole
MI ITEM #08052095
MFR #69866
List Price$5.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7 Tiger Ceramic RFD 50C Grit 7/8 Arbor Hole
MI ITEM #08052095
MFR #69866

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.53/each for your price

Overview

Mfr description
69866 7" 7/8" ARBOR FIBER DISC 50 GRIT
  • Ideal for use on Stainless Steel, high-nickel alloys, armored steel, tool steel, inconel, titanium, and other hard to grind materials
  • Self-sharpening Ceramic grain provides maximum cut rate throughout life of the disc
  • Top Coat grinds cool and eliminates loading

Specifications

  • Grit Number
    50
  • Color
    Rust
  • Manufacturer Upc Number
    012382698669
  • UPC_NO
    012382698669
  • Application
    Deburring, Finishing, Grinding
  • Overall Length
    7.0000 in
  • Overall Width
    7.0000 in
  • Material Application
    Armored Steel, High-Nickel Alloys, Inconel, Stainless Steel, Steel, Titanium, Tool Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought