Motion
69881
4-1/2 Tiger Ceramic RFD 36C Grit 5/8-11 UNC
Mi Item #08052104
MFR #69881
Price$4.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/2 Tiger Ceramic RFD 36C Grit 5/8-11 UNC
Mi Item #08052104
MFR #69881

Mfr description
69881 4-1/2" 5/8"-11 ARBOR DISC 36 GR
  • Ideal for use on Stainless Steel, high-nickel alloys, armored steel, tool steel, inconel, titanium, and other hard to grind materials
  • Self-sharpening Ceramic grain provides maximum cut rate throughout life of the disc
  • Top Coat grinds cool and eliminates loading
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.90/each

Specifications

Dimensions

  • Arbor Size
    5/8-11
  • Overall Length
    4.5000 in
  • Overall Width
    4.5000 in
  • Wheel Diameter
    4-1/2 in

Details

  • Application
    Deburring, Finishing, Grinding
  • Color
    Rust
  • Grit Number
    36
  • Manufacturer Upc Number
    012382698812
  • Material Application
    Armored Steel, High-Nickel Alloys, Inconel, Stainless Steel, Steel, Titanium, Tool Steel
  • Package Quantity
    25 Per Pack
  • UPC_NO
    012382698812
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)