Motion
69895
7 Tiger Ceramic RFD 36C Grit 5/8-11 UNC
Mi Item #08052114
MFR #69895
Price$7.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7 Tiger Ceramic RFD 36C Grit 5/8-11 UNC
Mi Item #08052114
MFR #69895

Mfr description
69895 7" 5/8"-11 ARBOR DISC 36 GRIT
  • Ideal for use on Stainless Steel, high-nickel alloys, armored steel, tool steel, inconel, titanium, and other hard to grind materials
  • Self-sharpening Ceramic grain provides maximum cut rate throughout life of the disc
  • Top Coat grinds cool and eliminates loading
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.96/each

Specifications

Dimensions

  • Arbor Size
    5/8-11
  • Overall Length
    7.0000 in
  • Overall Width
    7.0000 in
  • Wheel Diameter
    7 in

Details

  • Application
    Deburring, Finishing, Grinding
  • Color
    Rust
  • Grit Number
    36
  • Manufacturer Upc Number
    012382698959
  • Material Application
    Armored Steel, High-Nickel Alloys, Inconel, Stainless Steel, Steel, Titanium, Tool Steel
  • Package Quantity
    25 Per Pack
  • UPC_NO
    012382698959
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)