Overview
Mfr description
200DWSPSS
Specifications
- Body Material316 Stainless Steel
- Fitting ShapeStraight
- End 1 TypeFemale Coupler
- End 1 Size2 in
- End 2 TypeSchedule 40 Pipe
- End 2 Size2 in
- Seal MaterialNitrile Rubber
- Coupler TypeType DWSP Female Coupler x Schedule 40 Pipe
- Safety FeaturesUnder no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data