Overview
Mfr description
3123 GLOVE RUBBER FLEX 3/4 DIP ONE SIZE
- 3/4 dip
- Resilient rubber coating
- Sure-grip crinkle finish
- Cotton drill shell
- Safety cuff
Specifications
- Glove SizeOne Size Fits All
- SizeOS
- Material TypeKnit Gloves - Coated
- ColorYellow
- Palm FeaturesRubber latex
- Coating MaterialRubber
- Length
- Manufacturer Upc Number065537031231
- Spec Sheet
- UPC_NO065537031231
- Country of OriginCHINA
- Thumb TypeStraight
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data