Motion
DPG100-2D

RADIANS INC.
DPG100-2D

Safety Glasse - Smoke Lens, Black Frame/Temple Color, Polycarbonate
Mi Item #08052425
MFR #DPG100-2D
Price$10.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
DPG100-2D

Safety Glasse - Smoke Lens, Black Frame/Temple Color, Polycarbonate
Mi Item #08052425
MFR #DPG100-2D

Mfr description
DPG100-2D DEWALT SMOKE SAFETY GLASS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.67/each

Specifications

Dimensions

  • Weight
    0.07 lbs, 0.03 kg

Details

  • Additional Details
    Lens Material: Polycarbonate;UV Protection: 99.9%;ANSI Rating: Z87.1
  • ANSI Rating
    Z87.1
  • Approval Listing Regulations
    ANSI Z87.1
  • Comfort Features
    Rubber No-Slip Temples, Soft Comfortable Nose Piece
  • Description
    Black Frame / Smoke Lens Safety Glasses
  • Frame Color
    Black
  • Frame Color Family
    Black
  • Frame Style
    Half Frame
  • Frame Temple Color
    Black
  • Frame Temple Material
    Rubber
  • Frame Type
    Half Frame
  • Lens Color
    Smoke
  • Lens Color Family
    Smoke
  • Lens Material
    Polycarbonate
  • Lens Shade
    Smoke
  • Lens Style
    Wraparound
  • Manufacturer Stock Number
    DPG100-2D
  • Noisepiece Type
    Soft Rubber
  • Product Line
    Crosscut
  • Series
    Crosscut
  • Specialty Features
    Impact Resistant, UV Protection, Wraparound Lens
  • Standards Met
    ANSI Z87.1
  • Temple Adjustment
    Fixed
  • Temple Color
    Black
  • Temple Style
    Comfort Fit
  • Type
    Half Frame
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)