Motion
L0166-231
Direct Food Contact Oil - Food Grade Oil
Mi Item #08052692
MFR #L0166-231
Price$86.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Direct Food Contact Oil - Food Grade Oil
Mi Item #08052692
MFR #L0166-231

Mfr description
P0166-231 PERMA FLEX W/1552 GREASE 125CC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$86.50/each

Specifications

Details

  • Base Material
    Lithium Complex Grease
  • Base Type
    Mineral
  • Food Grade
    Yes
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    0 °F
  • Oil Type
    Food Grade Oil
  • Product Type
    Direct Food Contact Oil
  • Series
    1500
  • Trade Name/Number
    No. L0166
  • Viscosity
    200
  • Working Temperature
    0 °F / 400 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)