1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GATES RUBBER CO
5/5M580JB
5/5M580JB
MI ITEM #
08052955
MFR #
5/5M580JB
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belts
Industrial Micro V-Belts
GATES RUBBER CO 5/5M580JB
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GATES RUBBER CO
5/5M580JB
5/5M580JB
MI ITEM #
08052955
MFR #
5/5M580JB
Mfr description
5/5M580JB POLYFLEX BELT 8912-5580
High Modulus Polyurethane compound resists fatigue, wear,ozone and most environmental conditions
It also improvesadhesion to the tensile cords
Precise casting method eliminates layers and overlaps forsmooth running and low vibration
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Effective Length
22.83 in / 580 mm
Outside Length
580 mm
Thickness
3 mm
Top Width
26 mm
Details
Color
Black
Country of Origin
USA
Manufacturer Catalog Number
5/5M580JB
Material
Polyurethane
Section
5M/JB
UPC_NO
072053838145
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items