Motion
7030-06-06-SS
Straight Adapter - Stainless Steel
Mi Item #08053462
MFR #7030-06-06-SS
Price$137.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - Stainless Steel
Mi Item #08053462
MFR #7030-06-06-SS

Mfr description
7030-06-06-SS MALE NPT X M-BS P S/S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.32/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    3/8 in
  • Hex Body
    29.0
  • Overall Length
    40.0
  • Thread Depth
    10.3
  • Thread Size 2
    3/8-19

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Tapered, Male Pipe
  • End 1 Thread
    3/8-18 NPTF, R - 3/8-19
  • End 2 Style
    Male British Standard Pipe Tapered, Male Pipe
  • End 2 Thread
    3/8-18 NPTF, R - 3/8-19
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    7030
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)