Motion
HH330
HOSE HALTER 1" X 30 IN MEDIUM DUTY NYLON
Mi Item #08053531
MFR #HH330
Price$37.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HOSE HALTER 1" X 30 IN MEDIUM DUTY NYLON
Mi Item #08053531
MFR #HH330

Mfr description
HH330 HOSE HALTER
  • Reduces damage to equipment and injury to personnel when hoses accidentally disconnect while under pressure
  • Suitable for use on pneumatic, water and hydraulic hoses
  • Easy to install and remove.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.75/each

Specifications

Dimensions

  • Sling Length
    2.5 ft
  • Weight
    0.528 lb
  • Width
    1 in

Details

  • Color
    YELLOW
  • Country of Origin
    US
  • Material
    NYLON
  • Plies
    2
  • Safety Bulletin
    Tiedown Safety Bulletin
  • UPC_NO
    697886391676
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)