1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN BELTS (CARLISLE)
966-14MPT-115
14MPT, 14 mm Pitch, 966 mm Pitch Length, 115 mm Width, 69 Teeth, Polymer Material
MI ITEM #
08053736
MFR #
966-14MPT-115
Your Price
$732.82
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
TIMKEN BELTS (CARLISLE) 966-14MPT-115
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
966-14MPT-115
14MPT, 14 mm Pitch, 966 mm Pitch Length, 115 mm Width, 69 Teeth, Polymer Material
MI ITEM #
08053736
MFR #
966-14MPT-115
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$732.82
/each
(List
$842.75
)
Qty
Add to Cart
Overview
Mfr description
966-14MPT-115 Panther Synchronous Belt
Specifications
Belt Type
14MPT
Pitch
14 mm
Overall Width
115 mm
Material
Polymer
Number Of Teeth
69
Pitch Length
966 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought