Motion
MXQ8A-40ZG-M9BWZ

SMC CORP OF AMERICA
MXQ8A-40ZG-M9BWZ

MXQ-Z GUIDED CYLINDER with 8 mm Bore Size
Mi Item #08053896
MFR #MXQ8A-40ZG-M9BWZ
Price$630.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MXQ8A-40ZG-M9BWZ

MXQ-Z GUIDED CYLINDER with 8 mm Bore Size
Mi Item #08053896
MFR #MXQ8A-40ZG-M9BWZ

Mfr description
MXQ8A-40ZG-M9BWZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$630.60/each

Specifications

Dimensions

  • Bore Diameter  
    0.3150 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Shock Absorber (Extension+Retraction)
  • Auto-Switch
    Yes
  • Bearings
    Recirculating Ball Bearings
  • Body Material
    Stainless Steel
  • Body Option
    Double Ported
  • Body Type
    Precision Slide Table
  • Bracket 1
    Precision Slide Table
  • Country of Origin
    JP
  • Cushion Type
    Shock Absorber
  • Cylinder Style
    Precision Slide Table
  • Cylinder Suffix
    A-40ZG-M9BWZ
  • Guide Type
    Precision
  • Magnet
    With Magnet
  • Mounting Type
    Precision Slide Table
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    M9Bw Auto Switch, Rohs Compliant, Shock Absorber
  • Piping Type
    Double Ported
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Dual Rod
  • Series
    MXQ-Z
  • Special Applications
    Precision Positioning
  • Stroke Adjuster Type
    Shock Absorber
  • Style
    Standard
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)