Motion
6840C3

NTN
6840C3

Radial/Deep Groove Ball Bearing - Straight Bore, 200 mm ID, 250 mm OD, 24 mm Width, Open, Without Snap Ring
MI ITEM #08054032
MFR #6840C3
List Price$5,560.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6840C3

Radial/Deep Groove Ball Bearing - Straight Bore, 200 mm ID, 250 mm OD, 24 mm Width, Open, Without Snap Ring
MI ITEM #08054032
MFR #6840C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,560.20/each for your price

Overview

Mfr description
6840C3 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    High Strength, 2 piece, Machined
  • Precision Rating
    Class 0
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Brass
  • Inner Ring Width
    0.9449 in, 24.000 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Max Rpm
    2700 rpm
  • Radial Dynamic Load Capacity
    18430 lbf
  • Radial Static Load Capacity
    20570 lbf
  • Manufacturer Catalog Number
    6840C3
  • Manufacturer Upc Number
    4547359414714
  • UPC_NO
    4547359414714
  • Weight
    5.93 lbs
  • Description
    6840C3 BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5056
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6840C3 is a radial/deep groove ball bearing with a 200mm bore, straight design, open type, 250mm OD, and 24mm width for industrial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought