Motion
6944C3

NTN
6944C3

Radial/deep Groove Ball Bearing - Straight Bore, 220 mm ID, 300 mm OD, 38 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #08054034
MFR #6944C3
Price$8,799.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6944C3

Radial/deep Groove Ball Bearing - Straight Bore, 220 mm ID, 300 mm OD, 38 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #08054034
MFR #6944C3

Mfr description
6944C3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,799.30/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Inner Ring Width
    1.4961 in, 38.000 mm
  • Outside Diameter  
    300 mm
  • Overall Width  
    38 mm
  • Precision Rating
    Class 0
  • Weight
    17.328 lbs

Details

  • Ball Retainer Material
    Brass
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    High Strength, 2 piece, Machined
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6944C3 BRG
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C3
  • Long Description
    The 6944C3 is a radial/deep groove ball bearing with a 220mm bore, straight design, open type, 300mm OD, and 38mm width for industrial use.
  • Manufacturer Catalog Number
    6944C3
  • Manufacturer Upc Number
    4547359424072
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    2300 rpm
  • Maximum Operating RPM
    2000 rpm, 2300 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    40010 lbf
  • Radial Static Load Capacity
    40460 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6900
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359424072

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)