Motion
30042

3M
30042

Buffing & Polishing Pad - 4.0000 in Diameter
Mi Item #08054133
MFR #30042
Price$4.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
30042

Buffing & Polishing Pad - 4.0000 in Diameter
Mi Item #08054133
MFR #30042

Mfr description
7100119287 PERFECT-IT FOAM POLISHING PAD
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal for surface polishing after compounding
  • 4” diameter is excellent for polishing in tight spaces or small areas after compounding
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.12/each

Specifications

Dimensions

  • Overall Diameter
    4.0000 in

Details

  • Color
    Gray
  • Manufacturer Upc Number
    00051131300422
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051131300422
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)