Motion
SSN202LL/LP03

NTN
SSN202LL/LP03

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 11 mm Width, Double Sealed, Without Snap Ring
MI ITEM #08054268
MFR #SSN202LL/LP03
List Price$111.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SSN202LL/LP03

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 11 mm Width, Double Sealed, Without Snap Ring
MI ITEM #08054268
MFR #SSN202LL/LP03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$111.99/each for your price

Overview

Mfr description
SSN202LL/LP03 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Seal Type
    Contact Seal
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.4331 in, 11.000 mm
  • Radial Dynamic Load Capacity
    1310 lbf
  • Radial Static Load Capacity
    840 lbf
  • Manufacturer Catalog Number
    SSN202LL/LP03
  • Manufacturer Upc Number
    4547359730234
  • UPC_NO
    4547359730234
  • Weight
    0.091 lbs
  • Description
    SSN202LL/LP03 BRG
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The SSN202LL/LP03 is a double sealed radial deep groove ball bearing with a 15 mm bore and 35 mm outside diameter, designed for industrial machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text