Motion
4G-4FJX45S

GATES RUBBER CO
4G-4FJX45S

Hose End - Steel Material, 1/4 in Hose ID, Female
Mi Item #08054389
MFR #4G-4FJX45S
Price$38.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4G-4FJX45S

Hose End - Steel Material, 1/4 in Hose ID, Female
Mi Item #08054389
MFR #4G-4FJX45S

Mfr description
4G-4FJX45S CRIMP FTG 45
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.98/each

Specifications

Dimensions

  • Angle
    45 °
  • Dash Size
    4
  • End 1 Size
    0.2500 in
  • End 2 Size
    0.2500 in
  • End Size/Type
    #4 JIC 37° Flare
  • Hex Body
    0.5500 in
  • Hex Size
    0.5500 in
  • Hose Cut-Off Factor
    1.7200 in, 43.70 mm
  • Hose Dash Size
    4
  • Hose Diameter
    0.2500 in
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    0.2500 in, 6.40 mm
  • Length
    2.7400 in
  • SAE Size
    -4
  • Size
    0.2500 in
  • Thread Size
    7/16-20
  • Weight
    0.15 lbs
  • Width
    0.5500 in

Details

  • Additional Details
    Bite-the-wire design, Full-Torque Nut technology, C-insert ensures even distribution of crimping forces, Tested to one million impulse cycles
  • Application
    Hydraulics
  • Compatible Hose Series
    Gates wire-braid hoses
  • Configuration
    45 °Elbow
  • Connection 1 Short Name
    FJX
  • Connection Type
    JIC 37° Flare
  • End 1 Style
    JIC 37° Flare
  • End Gender
    Female
  • End Type 1
    FJX
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Shape
    45° Bent Tube Short Drop
  • Fitting Type
    JIC 37° Flare
  • For Use With
    Gates wire-braid hoses
  • Manufacturer Catalog Number
    G25175-0404
  • Manufacturer Compatibility
    Gates wire-braid hoses
  • Material
    Steel
  • Mating Angle
    37 °
  • Port Gender
    Female
  • Product Types
    Coupling
  • Seal Type
    37 °JIC Flare
  • Seated Angle
    37 °
  • Standards Met
    SAE, EN, ISO
  • Style
    45 °Elbow
  • Swivel
    Swivel
  • Thread Angle
    60 °
  • Thread Standard
    FJX
  • Thread Type
    JIC 37 °Flare
  • Type
    JIC Female Swivel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)