Motion
411N35A1
Standard Ball Carriage Profile Rail - Series: 400, Standard, 48 mm High, 100 mm Wide, 111.50 mm Long
Mi Item #08054402
MFR #411N35A1
Price$303.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Carriage Profile Rail - Series: 400, Standard, 48 mm High, 100 mm Wide, 111.50 mm Long
Mi Item #08054402
MFR #411N35A1

Mfr description
411N35A1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$303.48/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M10
  • Nominal Rail Size
    35
  • Overall Height
    48 mm
  • Overall Length
    111.50 mm
  • Overall Width
    100 mm

Details

  • Acceleration
    50 m/s2
  • Accuracy Class
    Normal
  • Ball Options
    Standard Steel Balls
  • Bearing Material
    52100 Bearing Steel
  • Block Type
    Standard
  • Dynamic Load Capacity
    33650 N, 7565 lbf
  • Included Accessories
    Standard double lip end seals, Longitudinal seals
  • Lubrication
    Lubrication channels
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 176 °F, -40 to 80 °C
  • Preload
    Approximately 0.03 C
  • Seal Type
    Double Lip Seal
  • Series
    400
  • Static Load Capacity
    81100 N, 18232 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)