Specifications
Details
- Control TypePilot Pressure
- Displacement36.9 cm³/r
- Input RotationClockwise
- Input Shaft TypeKeyed Shaft
- Mounting TypeFlange
- Port LocationSide Port
- Rotation DirectionClockwise
- SeriesA
- Shaft TypeKeyed
Overview
Mfr description
A37-F-R-07-S-K-32950 SAE REMOTE PILOT
- ・Piston pump - standard\n・Pressure compensator\n・Remote pressure control\n・Max operating pressure up to 28MPa (4,060psi)\n