Motion
3130-16-200BX

SYNFLEX (DANFOSS)
3130-16-200BX

Synflex (Eaton) 3130 Series Medium Pressure Hydraulic Hose - 1 in Inner Diameter, 1000 psi Working Pressure, 2400 in Length
Mi Item #08054630
MFR #3130-16-200BX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYNFLEX (DANFOSS)
3130-16-200BX

Synflex (Eaton) 3130 Series Medium Pressure Hydraulic Hose - 1 in Inner Diameter, 1000 psi Working Pressure, 2400 in Length
Mi Item #08054630
MFR #3130-16-200BX

Mfr description
3130-16-200BX 1" SAE 100R7 HOSE
  • Meets or exceeds SAE 100R7
  • Low elongation
  • Typically used in general hydraulics, material handling, forklifts, chemical transfer, and marine steering applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    2400 in
  • Nominal Hose Inner Diameter  
    1 in
  • Nominal Hose Outer Diameter  
    1.340 in

Details

  • Additional Details
    3130 Series Medium Pressure Hydraulic Hose
  • Burst Pressure
    4000 psi
  • Color
    Black
  • Hose Reinforcement Material
    Synthetic fiber
  • ManufacturerName (description attribute)
    Synflex (Danfoss)
  • Working Pressure
    1000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)