Motion
66252838964

NORTON ABRASIVES
66252838964

Norton Wheel Brush - 2.0000 in Diam, 0.2500 in, 6.35 mm Arbor Dia, 3/8 in Width, 25000 rpm
Mi Item #08054736
MFR #66252838964
Price$5.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252838964

Norton Wheel Brush - 2.0000 in Diam, 0.2500 in, 6.35 mm Arbor Dia, 3/8 in Width, 25000 rpm
Mi Item #08054736
MFR #66252838964

Mfr description
66252838964
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.28/each

Specifications

Dimensions

  • Bristle Diameter
    0.008 in
  • Bristle Length
    0.4375 in
  • Brush Diameter
    2 in
  • Brush Length
    0.4375 in
  • Diameter
    2.0000 in
  • Diameter (Wire)
    0.008 in
  • Face Width
    3/8 in
  • Filament Wire Diameter
    0.008 in
  • Filament Wire Diameter Range
    0.0080 in
  • Fill Diameter
    2.0000 in
  • Outside Diameter
    2.0000 in
  • Overall Length
    0.4375 in
  • Shank Diameter
    0.2500 in
  • Shank Size
    1 mm
  • Stem Diameter
    0.0394 in | 1 mm
  • Trim Length
    7/16 in
  • Unthreaded Arbor Diameter
    0.2500 in, 6.35 mm

Details

  • Abrasive Material
    Carbon Steel
  • Arbor Type
    Shank
  • Bridled
    No
  • Bristle Material
    Steel - Carbon
  • Bristle Type
    Crimped
  • Brush Shape
    Wheel
  • Brush Type
    Mini Wheel Brush
  • Connector Type
    1/4 in Shank
  • Country of Origin
    China
  • Encapsulated Bristles
    Crimped
  • Fill Material
    Steel - Carbon
  • Manufacturer Stock Number
    66252838964
  • Manufacturer Upc Number
    662528389649
  • Material
    Steel - Carbon
  • Max Rpm
    25000 rpm
  • Mount Type
    1/4 in Shank
  • Mounting Type
    1/4 in Shank
  • Product Type
    Wheel Brushes
  • Specification
    2 in x 3/8 in, Crimped Wire 0.008 in
  • Type
    Mini Wheel Brush
  • UPC_NO
    66252838964
  • Wire Type
    Steel - Carbon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)