Motion
00638060304006 3X3/8 787C FIBRE DISC 36+ 7100195940 36+, DIE 300B, 100 PER

3M
00638060304006 3X3/8 787C FIBRE DISC 36+ 7100195940 36+, DIE 300B, 100 PER

Sanding Disc - 3.0000 in Disc Diameter, Ceramic Abrasive Material, Fiber Backing Material, 36+ Grit, Orange Color
Mi Item #08054842
MFR #00638060304006 3X3/8 787C FIBRE DISC 36+ 7100195940 36+, DIE 300B, 100 PER
Price$4.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00638060304006 3X3/8 787C FIBRE DISC 36+ 7100195940 36+, DIE 300B, 100 PER

Sanding Disc - 3.0000 in Disc Diameter, Ceramic Abrasive Material, Fiber Backing Material, 36+ Grit, Orange Color
Mi Item #08054842
MFR #00638060304006 3X3/8 787C FIBRE DISC 36+ 7100195940 36+, DIE 300B, 100 PER

Mfr description
00638060304006 3X3/8 787C FIBRE DISC 36+
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.65/each

Specifications

Dimensions

  • Disc Diameter  
    3.0000 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Application
    Beveling & Back Gouging, Deburring, Finishing, Grinding, Surface Preparation, Weld Grinding
  • Attachment Method
    Center Hole
  • Backing Material
    Fiber
  • Coat Type
    Closed
  • Color
    Orange
  • Grit Number
    36+
  • Manufacturer Upc Number
    00638060304006
  • Material Application
    Edge Chamfering, Edge Beveling, Gate Removal, High Pressure Grinding, Right Angle Grinding, Weld Grinding, Weld Removal and Finishing
  • Max Rpm
    20200 rpm
  • Mounting Type
    Center Hole
  • UPC_NO
    00638060304006
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)