Motion
CRB1BW63-270S-XF

SMC CORP OF AMERICA
CRB1BW63-270S-XF

Pneumatic Rotary Actuator - Basic Mount, 270 ° Angle of Rotation, 63 mm Body Size
Mi Item #08055121
MFR #CRB1BW63-270S-XF
Price$187.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CRB1BW63-270S-XF

Pneumatic Rotary Actuator - Basic Mount, 270 ° Angle of Rotation, 63 mm Body Size
Mi Item #08055121
MFR #CRB1BW63-270S-XF

Mfr description
CRB1BW63-270S-XF CYLINDER
  • New Style rotary actuator, vane type
  • Compact, space saving body
  • Direct mount applications possible
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$187.07/each

Specifications

Dimensions

  • Body Size
    63 mm
  • Port 1 Size/Type
    G
  • Port 2 Size/Type
    G

Details

  • Actuator Type
    Single Vane
  • Angle of Rotation
    270 °
  • Cushion Type
    Rubber Bumper
  • Magnet
    No
  • Mount Type
    Basic
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)