Motion
80-CAN
White® Speed Change Mop Handle - Handle Material; Plastic, Handle Length; 63 in
Mi Item #08055256
MFR #80-CAN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
White® Speed Change Mop Handle - Handle Material; Plastic, Handle Length; 63 in
Mi Item #08055256
MFR #80-CAN

Mfr description
80-CAN 63IN WOOD MOP HANDLE W/ ORANGE
  • Injection molded 7-5/8"-wide heads are completely rust and corrosion free
  • Wood shafts are solid and durable
  • Plastic heads are lightweight and non-marring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    63 in

Details

  • Handle Color
    Orange, Wood grain
  • Handle Material
    Plastic
  • Product Types
    Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)