Motion
4216-Can
Handheld Dust Pan 16 in - Metal, Black Pan Color
MI ITEM #08055264
MFR #4216-Can
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Handheld Dust Pan 16 in - Metal, Black Pan Color
MI ITEM #08055264
MFR #4216-Can

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Dust Pan Color
    Black
  • Dust Pan Material
    Metal
  • Dust Pan Style
    Handheld Dust Pan

Overview

Mfr description
4216-CAN 16IN BLACK METAL DUST PAN
  • Baked-on black enamel finish protects the pan in all conditions
  • Hang-up hole for convenient storage on a peg board or cart
  • Made from a single piece of 20-gauge steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought