Specifications
Details
- ColorRed / White
Overview
Mfr description
5906-CAN RED/WHITE TRIGGER 9.7/8IN
- Adjustable nozzle provides a variety of streams
- 5816 has a shorter tube, specifically designed to pair with bottle #5016
- 28/400 mm thread finish; 1.0 ml output; NOT a reshipper