Motion
61-CAN
Tymsaver™ II Mop Handle - Handle Material; Plastic, Handle Length; 54 in
Mi Item #08055273
MFR #61-CAN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tymsaver™ II Mop Handle - Handle Material; Plastic, Handle Length; 54 in
Mi Item #08055273
MFR #61-CAN

Mfr description
61-CAN PLASTIC TYMSAVER II MOP HANDLE
  • Injection molded heads are completely rust and corrosion free
  • Fiberglass shafts wont warp, rust or rot
  • Plastic heads are lightweight and non-marring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    54 in

Details

  • Handle Color
    Orange
  • Handle Material
    Plastic
  • Product Types
    Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)